This item is Discontinued.

This item is Discontinued.
Replacement for Military W-l-00111/64 replacement light bulb lamp, 10PK (Discontinued)
Mfr #
W-L-00111/64 MILITARY
Zoro #
G510117509
Country of Origin China
Category Marine & Boat Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-00111/64 MILITARY
- Zoro #
- G510117509
- UPC #
- -
- Country of Origin
- China
Details
- Base
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage
- 26.88 W
- Voltage
- 12.8 V
Description
Replacement for Military W-l-00111/64 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.