This item is Discontinued.

This item is Discontinued.
Replacement for Mitsubishi I-miev Year 2013 FOG Light replacement light bulb lamp (Discontinued)
Mfr #
I-MIEV YEAR 2013 FOG LIGHT MITSUBISHI
Zoro #
G602993233
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-MIEV YEAR 2013 FOG LIGHT MITSUBISHI
- Zoro #
- G602993233
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PGJ19-5
- Bulb Shape
- T4
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Mitsubishi I-miev Year 2013 FOG Light replacement light bulb lamp