This item is Discontinued.

This item is Discontinued.
Replacement for Mitsubishi I-miev Year 2014 Headlights Low/dual replacement light bulb lamp, 2PK (Discontinued)
Mfr #
I-MIEV YEAR 2014 HEADLIGHTS LOW/DUAL MITSUB
Zoro #
G110172250
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-MIEV YEAR 2014 HEADLIGHTS LOW/DUAL MITSUB
- Zoro #
- G110172250
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PX29T
- Bulb Shape
- T4.75
- Voltage
- 12.8 V
- Watts
- 65 W
Description
Replacement for Mitsubishi I-miev Year 2014 Headlights Low/dual replacement light bulb lamp 2 Pack