This item is Discontinued.

This item is Discontinued.
Replacement for Mitsubishi Outlander Year 2006 Headlights Low/dual replacement light bulb lamp (Discontinued)
Mfr #
OUTLANDER YEAR 2006 HEADLIGHTS LOW/DUAL MIT
Zoro #
G702960784
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OUTLANDER YEAR 2006 HEADLIGHTS LOW/DUAL MIT
- Zoro #
- G702960784
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P14.5S
- Bulb Shape
- T3.5
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Mitsubishi Outlander Year 2006 Headlights Low/dual replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA