This item is Discontinued.

This item is Discontinued.
Replacement for Mitsubishi Outlander Year 2014 Tail Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
OUTLANDER YEAR 2014 TAIL LIGHT MITSUBISHI
Zoro #
G710136287
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OUTLANDER YEAR 2014 TAIL LIGHT MITSUBISHI
- Zoro #
- G710136287
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Mitsubishi Outlander Year 2014 Tail Light replacement light bulb lamp 10 Pack