This item is Discontinued.

This item is Discontinued.
Replacement for Mitsubishi RVR Year 2011 Back UP Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
RVR YEAR 2011 BACK UP LIGHT MITSUBISHI
Zoro #
G410138628
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVR YEAR 2011 BACK UP LIGHT MITSUBISHI
- Zoro #
- G410138628
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T5
- Voltage
- 12.8 V
- Watts
- 17.92 W
Description
Replacement for Mitsubishi RVR Year 2011 Back UP Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.