This item is Discontinued.

Ilc Replacement for Noritsu Qss1501zu replacement light bulb lamp QSS1501ZU NORITSU

This item is Discontinued.

Ilc

Replacement for Noritsu Qss1501zu replacement light bulb lamp (Discontinued)

Mfr # QSS1501ZU NORITSU
Zoro # G303220959
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QSS1501ZU NORITSU
Zoro #
G303220959
UPC #
-
Country of Origin
China
Voltage
36
Watts
400
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3200

Description

Replacement for Noritsu Qss1501zu replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.