This item is Discontinued.

Ilc Replacement for Olympus B-lsh-3 replacement light bulb lamp B-LSH-3 OLYMPUS

This item is Discontinued.

Ilc

Replacement for Olympus B-lsh-3 replacement light bulb lamp (Discontinued)

Mfr # B-LSH-3 OLYMPUS
Zoro # G903223619
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-LSH-3 OLYMPUS
Zoro #
G903223619
UPC #
-
Country of Origin
China
Voltage
12
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3300

Description

Replacement for Olympus B-lsh-3 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.