This item is Discontinued.

This item is Discontinued.
Replacement for Olympus Szh-illc replacement light bulb lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZH-ILLC OLYMPUS
- Zoro #
- G003224042
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 20
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T3
- Bulb Color Temp.
- 3200
Description
Replacement for Olympus Szh-illc replacement light bulb lamp