This item is Discontinued.

Ilc Replacement for Optex Va0150 DC replacement light bulb lamp VA0150  DC OPTEX

This item is Discontinued.

Ilc

Replacement for Optex Va0150 DC replacement light bulb lamp (Discontinued)

Mfr # VA0150 DC OPTEX
Zoro # G003224684
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VA0150 DC OPTEX
Zoro #
G003224684
UPC #
-
Country of Origin
China
Voltage
12
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3300

Description

Replacement for Optex Va0150 DC replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.