This item is Discontinued.

Ilc Replacement for Opti Quip CZG replacement light bulb lamp CZG OPTI QUIP

This item is Discontinued.

Ilc

Replacement for Opti Quip CZG replacement light bulb lamp (Discontinued)

Mfr # CZG OPTI QUIP
Zoro # G903223060
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CZG OPTI QUIP
Zoro #
G903223060
UPC #
-
Country of Origin
China
Voltage
12
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3300

Description

Replacement for Opti Quip CZG replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.