This item is Discontinued.

Ilc Replacement for Optica M.f.914 I.Q replacement light bulb lamp M.F.914 I.Q OPTICA

This item is Discontinued.

Ilc

Replacement for Optica M.f.914 I.Q replacement light bulb lamp (Discontinued)

Mfr # M.F.914 I.Q OPTICA
Zoro # G103223235
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M.F.914 I.Q OPTICA
Zoro #
G103223235
UPC #
-
Country of Origin
China
Voltage
12
Watts
100
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400

Description

Replacement for Optica M.f.914 I.Q replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.