This item is Discontinued.

This item is Discontinued.
Replacement for Orbitec H 63082 replacement light bulb lamp, 2PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 63082 ORBITEC
- Zoro #
- G810158240
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 80 W
- Bulb Base Type
- GX7.9 2-PIN
- Bulb Shape
- MR14
- Voltage
- 21 V
- Bulb Color Temp.
- 3300 K
Description
Replacement for Orbitec H 63082 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.