This item is Discontinued.

Ilc Replacement for Orbitec H 64625 OS replacement light bulb lamp H 64625 OS ORBITEC

This item is Discontinued.

Ilc

Replacement for Orbitec H 64625 OS replacement light bulb lamp (Discontinued)

Mfr # H 64625 OS ORBITEC
Zoro # G403223522
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H 64625 OS ORBITEC
Zoro #
G403223522
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3300

Description

Replacement for Orbitec H 64625 OS replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.