This item is Discontinued.

This item is Discontinued.
Replacement for Orbitec W 2821 Blue LED Replacement replacement light bulb lamp (Discontinued)
Mfr #
W 2821 BLUE LED REPLACEMENT ORBITEC
Zoro #
G802851838
Country of Origin China
Category LED Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W 2821 BLUE LED REPLACEMENT ORBITEC
- Zoro #
- G802851838
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 0.03
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Wattage Equivalency
- 0.03
Description
Replacement for Orbitec W 2821 Blue LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.