
Replacement for Osram Sylvania Hci-t 150w/830 WDL PB G12 replacement light bulb lamp
Mfr # HCI-T 150W/830 WDL PB G12 OSRAM SYLVANIA
Zoro # G102977757
product price:Â $68.99
/eaKey Features
Voltage
120
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T7.5
Watts
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HCI-T 150W/830 WDL PB G12 OSRAM SYLVANIA
Zoro #
G102977757
UPC #
-
Country of Origin
China
Details
Voltage
120
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T7.5
Watts
150
Description
Replacement for Osram Sylvania Hci-t 150w/830 WDL PB G12 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.