This item is Discontinued.

This item is Discontinued.
Replacement for Philips Pf801r 120v/125v replacement light bulb lamp, 2PK (Discontinued)
Mfr #
PF801R 120V/125V PHILIPS
Zoro #
G610156767
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF801R 120V/125V PHILIPS
- Zoro #
- G610156767
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3400 K
- Watts
- 1000 W
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3.5
- Voltage
- 120 V
Description
Replacement for Philips Pf801r 120v/125v replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.