This item is Discontinued.

This item is Discontinued.
Replacement for Piaggio Typhoon 50 50 CC Year 2007 Tail Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
TYPHOON 50 50 CC YEAR 2007 TAIL LIGHT PIAGGIO
Zoro #
G510145045
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TYPHOON 50 50 CC YEAR 2007 TAIL LIGHT PIAGGIO
- Zoro #
- G510145045
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Piaggio Typhoon 50 50 CC Year 2007 Tail Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.