This item is Discontinued.

This item is Discontinued.
Replacement for Plymouth Expo Year 2008 Rear Side Marker Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
EXPO YEAR 2008 REAR SIDE MARKER LIGHT PLYMOU
Zoro #
G010138998
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXPO YEAR 2008 REAR SIDE MARKER LIGHT PLYMOU
- Zoro #
- G010138998
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Voltage
- 14 V
- Watts
- 4.9 W
Description
Replacement for Plymouth Expo Year 2008 Rear Side Marker Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.