This item is Discontinued.

This item is Discontinued.
Replacement for Radium Qr-cbc51 35w/60 Gu5.3 12V replacement light bulb lamp (Discontinued)
Mfr #
QR-CBC51 35W/60 GU5.3 12V RADIUM
Zoro #
G703235201
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QR-CBC51 35W/60 GU5.3 12V RADIUM
- Zoro #
- G703235201
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 2950
Description
Replacement for Radium Qr-cbc51 35w/60 Gu5.3 12V replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.