This item is Discontinued.

This item is Discontinued.
Replacement for Riccar Sz702 replacement light bulb lamp, 2PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ702 RICCARá
- Zoro #
- G610177809
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T7
- Voltage
- 120 V
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts
- 15 W
Description
Replacement for Riccar Sz702 replacement light bulb lamp 2 Pack