This item is Discontinued.

This item is Discontinued.
Replacement for ROLLEI OF AMERICA P-360AF (Discontinued)
Mfr #
P-360AF ROLLEI OF AMERICA
Zoro #
G503227215
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-360AF ROLLEI OF AMERICA
- Zoro #
- G503227215
- UPC #
- -
- Country of Origin
- China
- Voltage
- 24
- Watts
- 250
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp.
- 3400
Description
Replacement for Rollei OF America P-360af replacement light bulb lamp 4 Pack