This item is Discontinued.

This item is Discontinued.
Replacement for SCI CAN LZ Dual LUX 3 Curing Light replacement light bulb lamp (Discontinued)
Mfr #
LZ DUAL LUX 3 CURING LIGHT SCI CAN
Zoro #
G303226432
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZ DUAL LUX 3 CURING LIGHT SCI CAN
- Zoro #
- G303226432
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 21
- Watts
- 150
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3400
Description
Replacement for SCI CAN LZ Dual LUX 3 Curing Light replacement light bulb lamp