This item is Discontinued.

This item is Discontinued.
Replacement for SLI Sylvania Lighting Dys/dyv replacement light bulb lamp (Discontinued)
Mfr #
DYS/DYV SLI SYLVANIA LIGHTING
Zoro #
G103231629
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYS/DYV SLI SYLVANIA LIGHTING
- Zoro #
- G103231629
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 600
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- G7
- Bulb Color Temp.
- 3200
Description
Replacement for SLI Sylvania Lighting Dys/dyv replacement light bulb lamp