This item is Discontinued.

This item is Discontinued.
Replacement for Smith Victor Quartz KIT Long Life replacement light bulb lamp, 2PK (Discontinued)
Mfr #
QUARTZ KIT LONG LIFE SMITH VICTOR
Zoro #
G910167562
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUARTZ KIT LONG LIFE SMITH VICTOR
- Zoro #
- G910167562
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- G7
- Voltage
- 125 V
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Watts
- 600 W
- Bulb Color Temp.
- 3200 K
Description
Replacement for Smith Victor Quartz KIT Long Life replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.