This item is Discontinued.

Ilc Replacement for Sunoptics Vcl-150 replacement light bulb lamp VCL-150 SUNOPTICS

This item is Discontinued.

Ilc

Replacement for Sunoptics Vcl-150 replacement light bulb lamp (Discontinued)

Mfr # VCL-150 SUNOPTICS
Zoro # G103228278
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VCL-150 SUNOPTICS
Zoro #
G103228278
UPC #
-
Country of Origin
China
Voltage
21
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400

Description

Replacement for Sunoptics Vcl-150 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.