
Replacement for Sylvania F34/d30/ss/eco f40/d30/ss/eco replacement light bulb lamp, 30PK
Mfr # F34/D30/SS/ECO (F40/D30/SS/ECO) SYLVANIA
Zoro # G810182801
product price:Â $1,815.99
/pk 30, $60.53/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3000 K
Wattage Equivalency
34 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F34/D30/SS/ECO (F40/D30/SS/ECO) SYLVANIA
Zoro #
G810182801
UPC #
-
Country of Origin
China
Details
Bulb Color Temp.
3000 K
Wattage Equivalency
34 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T12
Description
Replacement for Sylvania F34/d30/ss/eco f40/d30/ss/eco replacement light bulb lamp 30 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.