
Replacement for Thermo Fisher Scientific 22-252491 replacement light bulb lamp, 10PK
Mfr # 22-252491 THERMO FISHER SCIENTIFIC
Zoro # G710150696
product price:Â $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
5 W
Color Temperature
2800 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22-252491 THERMO FISHER SCIENTIFIC
Zoro #
G710150696
UPC #
-
Country of Origin
China
Details
Voltage
12 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
5 W
Color Temperature
2800 K
Description
Replacement for Thermo Fisher Scientific 22-252491 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.