This item is Discontinued.

This item is Discontinued.
Replacement for Thermo Scientific Uv1-100 Halogen replacement light bulb lamp (Discontinued)
Mfr #
UV1-100 HALOGEN THERMO SCIENTIFIC
Zoro #
G002980758
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV1-100 HALOGEN THERMO SCIENTIFIC
- Zoro #
- G002980758
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T3
- Bulb Color Temp.
- 2800
Description
Replacement for Thermo Scientific Uv1-100 Halogen replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.