This item is Discontinued.

This item is Discontinued.
Replacement for Thorn G48 replacement light bulb lamp, 10PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G48 THORN
- Zoro #
- G810122760
- UPC #
- -
- Country of Origin
- China
- Bulb Color Temp.
- 2685 K
- Bulb Shape
- T5
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Voltage
- 7 V
- Watts
- 1.4 W
Description
Replacement for Thorn G48 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.