This item is Discontinued.
This item is Discontinued.
Replacement for Vespa Lx150 150 CC Year 2005 Parking Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
LX150 150 CC YEAR 2005 PARKING LIGHT VESPA
Zoro #
G910149612
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX150 150 CC YEAR 2005 PARKING LIGHT VESPA
- Zoro #
- G910149612
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Watts
- 4.8 W
- Voltage
- 12 V
Description
Replacement for Vespa Lx150 150 CC Year 2005 Parking Light replacement light bulb lamp 10 Pack