This item is Discontinued.

This item is Discontinued.
Replacement for Vespa Lx150 150 CC Year 2009 Brake Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
LX150 150 CC YEAR 2009 BRAKE LIGHT VESPA
Zoro #
G710149980
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX150 150 CC YEAR 2009 BRAKE LIGHT VESPA
- Zoro #
- G710149980
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Vespa Lx150 150 CC Year 2009 Brake Light replacement light bulb lamp 10 Pack