This item is Discontinued.

This item is Discontinued.
Replacement for Vespa Lx50 50 CC Year 2007 Front Turn Signal replacement light bulb lamp, 10PK (Discontinued)
Mfr #
LX50 50 CC YEAR 2007 FRONT TURN SIGNAL VESPA
Zoro #
G510150995
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX50 50 CC YEAR 2007 FRONT TURN SIGNAL VESPA
- Zoro #
- G510150995
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13 V
- Watts
- 7.54 W
Description
Replacement for Vespa Lx50 50 CC Year 2007 Front Turn Signal replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.