This item is Discontinued.

This item is Discontinued.
Replacement for Vespa Lx50 50 CC Year 2010 Front Turn Signal replacement light bulb lamp, 10PK (Discontinued)
Mfr #
LX50 50 CC YEAR 2010 FRONT TURN SIGNAL VESPA
Zoro #
G310139497
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX50 50 CC YEAR 2010 FRONT TURN SIGNAL VESPA
- Zoro #
- G310139497
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13 V
- Watts
- 7.54 W
Description
Replacement for Vespa Lx50 50 CC Year 2010 Front Turn Signal replacement light bulb lamp 10 Pack