This item is Discontinued.

This item is Discontinued.
Replacement for Vespa Lxv150 300 CC Year 2007 Tail Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
LXV150 300 CC YEAR 2007 TAIL LIGHT VESPA
Zoro #
G510139662
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXV150 300 CC YEAR 2007 TAIL LIGHT VESPA
- Zoro #
- G510139662
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 12 V
- Watts
- 4.8 W
Description
Replacement for Vespa Lxv150 300 CC Year 2007 Tail Light replacement light bulb lamp 10 Pack