This item is Discontinued.

This item is Discontinued.
Replacement for Vespa Lxv150 300 CC Year 2009 Brake Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
LXV150 300 CC YEAR 2009 BRAKE LIGHT VESPA
Zoro #
G610139746
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXV150 300 CC YEAR 2009 BRAKE LIGHT VESPA
- Zoro #
- G610139746
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T5
- Voltage
- 12.8 V
- Watts
- 17.92 W
Description
Replacement for Vespa Lxv150 300 CC Year 2009 Brake Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.