This item is Discontinued.

This item is Discontinued.
Replacement for Vespa Lxv150 300 CC Year 2015 Dual Beam replacement light bulb lamp (Discontinued)
Mfr #
LXV150 300 CC YEAR 2015 DUAL BEAM VESPA
Zoro #
G002855391
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXV150 300 CC YEAR 2015 DUAL BEAM VESPA
- Zoro #
- G002855391
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Vespa Lxv150 300 CC Year 2015 Dual Beam replacement light bulb lamp