This item is Discontinued.

This item is Discontinued.
Replacement for Vosla W5W 5W 12V RED LED Replacement replacement light bulb lamp (Discontinued)
Mfr #
W5W 5W 12V RED LED REPLACEMENT VOSLA
Zoro #
G502852562
Country of Origin China
Category LED Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5W 5W 12V RED LED REPLACEMENT VOSLA
- Zoro #
- G502852562
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Vosla W5W 5W 12V RED LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.