This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Pz500 Phazer Low/dual Light Model Year 2013 replacement light bulb lamp (Discontinued)
Mfr #
PZ500 PHAZER LOW/DUAL LIGHT MODEL YEAR 2013 YAMAH
Zoro #
G602857054
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ500 PHAZER LOW/DUAL LIGHT MODEL YEAR 2013 YAMAH
- Zoro #
- G602857054
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P43T
- Bulb Shape
- T5
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Yamaha Pz500 Phazer Low/dual Light Model Year 2013 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.