This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Pz500 Phazer Low/dual Light Model Year 2015 replacement light bulb lamp (Discontinued)
Mfr #
PZ500 PHAZER LOW/DUAL LIGHT MODEL YEAR 2015 YAMAH
Zoro #
G602857115
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ500 PHAZER LOW/DUAL LIGHT MODEL YEAR 2015 YAMAH
- Zoro #
- G602857115
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P43T
- Bulb Shape
- T5
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Yamaha Pz500 Phazer Low/dual Light Model Year 2015 replacement light bulb lamp