This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Xv1900 Roadliner 125 CC Year 2008 Dual Beam replacement light bulb lamp (Discontinued)
Mfr #
XV1900 ROADLINER 125 CC YEAR 2008 DUAL BEAM YAMAH
Zoro #
G502855303
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV1900 ROADLINER 125 CC YEAR 2008 DUAL BEAM YAMAH
- Zoro #
- G502855303
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Yamaha Xv1900 Roadliner 125 CC Year 2008 Dual Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.