This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Xv1900 Roadliner 125 CC Year 2010 Dual Beam replacement light bulb lamp (Discontinued)
Mfr #
XV1900 ROADLINER 125 CC YEAR 2010 DUAL BEAM YAMAH
Zoro #
G702856346
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV1900 ROADLINER 125 CC YEAR 2010 DUAL BEAM YAMAH
- Zoro #
- G702856346
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Yamaha Xv1900 Roadliner 125 CC Year 2010 Dual Beam replacement light bulb lamp