This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Xv1900 Stratoliner 1200 CC Year 2006 High Beam replacement light bulb lamp (Discontinued)
Mfr #
XV1900 STRATOLINER 1200 CC YEAR 2006 HIGH BEAM YA
Zoro #
G002967308
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV1900 STRATOLINER 1200 CC YEAR 2006 HIGH BEAM YA
- Zoro #
- G002967308
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PX26D DOUBLE CONTACT W/26MM COLAR
- Bulb Shape
- T5
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Yamaha Xv1900 Stratoliner 1200 CC Year 2006 High Beam replacement light bulb lamp