This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Xv250 V Star 250 CC Year 2011 Dual Beam replacement light bulb lamp (Discontinued)
Mfr #
XV250 V STAR 250 CC YEAR 2011 DUAL BEAM YAMAHA
Zoro #
G802855843
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV250 V STAR 250 CC YEAR 2011 DUAL BEAM YAMAHA
- Zoro #
- G802855843
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Yamaha Xv250 V Star 250 CC Year 2011 Dual Beam replacement light bulb lamp