This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Xv250 V Star 250 CC Year 2012 Dual Beam replacement light bulb lamp (Discontinued)
Mfr #
XV250 V STAR 250 CC YEAR 2012 DUAL BEAM YAMAHA
Zoro #
G402855885
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV250 V STAR 250 CC YEAR 2012 DUAL BEAM YAMAHA
- Zoro #
- G402855885
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Yamaha Xv250 V Star 250 CC Year 2012 Dual Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.