This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Yw125 Zuma 800 CC Year 2010 Tail Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
YW125 ZUMA 800 CC YEAR 2010 TAIL LIGHT YAMAHA
Zoro #
G210143242
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YW125 ZUMA 800 CC YEAR 2010 TAIL LIGHT YAMAHA
- Zoro #
- G210143242
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Yamaha Yw125 Zuma 800 CC Year 2010 Tail Light replacement light bulb lamp 10 Pack