This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Yw125 Zuma 800 CC Year 2011 LOW Beam replacement light bulb lamp (Discontinued)
Mfr #
YW125 ZUMA 800 CC YEAR 2011 LOW BEAM YAMAHA
Zoro #
G502967280
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YW125 ZUMA 800 CC YEAR 2011 LOW BEAM YAMAHA
- Zoro #
- G502967280
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PX26D DOUBLE CONTACT W/26MM COLAR
- Bulb Shape
- T5
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Yamaha Yw125 Zuma 800 CC Year 2011 LOW Beam replacement light bulb lamp