This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Yzf-r1 400 CC Year 2015 Front Turn Signal replacement light bulb lamp, 10PK (Discontinued)
Mfr #
YZF-R1 400 CC YEAR 2015 FRONT TURN SIGNAL YAMAHA
Zoro #
G310144071
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YZF-R1 400 CC YEAR 2015 FRONT TURN SIGNAL YAMAHA
- Zoro #
- G310144071
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Yamaha Yzf-r1 400 CC Year 2015 Front Turn Signal replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.