This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Yzf600r 650 CC Year 2004 Rear Turn Signal replacement light bulb lamp, 10PK (Discontinued)
Mfr #
YZF600R 650 CC YEAR 2004 REAR TURN SIGNAL YAMAHA
Zoro #
G210145918
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YZF600R 650 CC YEAR 2004 REAR TURN SIGNAL YAMAHA
- Zoro #
- G210145918
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAU15S
- Bulb Shape
- S8
- Voltage
- 12 V
- Watts
- 21 W
Description
Replacement for Yamaha Yzf600r 650 CC Year 2004 Rear Turn Signal replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.