This item is Discontinued.

This item is Discontinued.
Replacement for Zeutschel Systematic 850 replacement light bulb lamp (Discontinued)
Mfr #
SYSTEMATIC 850 ZEUTSCHEL
Zoro #
G703230039
Country of Origin China
Category Halogen Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYSTEMATIC 850 ZEUTSCHEL
- Zoro #
- G703230039
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
- Bulb Color Temp.
- 3300
Description
Replacement for Zeutschel Systematic 850 replacement light bulb lamp